Shop IRON AGE

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481084

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481084
UPC #
690774118454
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Mark II Slip Test Results- Dairy Tile Wet
0.76
Static Dissipative
No
ASTM Footwear Class
ASTM F2413, EH
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Conductive
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.25
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Wide Toe Cap
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Removable Insole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Max. Heat Rating
200 Degrees F
Footwear Shank Type
Plastic
Shank Material
Plastic
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.96
Upper Material
Leather
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Insole Technology
Sponge Rubber Heel Wedge
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA5002

Ratings & reviews