Shop IRON AGE

Men's 6-Inch Work Boot, 13 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4501725

product price: 
$
124.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4501725
UPC #
690774124905
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Liner Material
Tailex
Insulated
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
External
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Oil Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.36
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Insole System
EVA
Non Metallic Upper
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Boot Material
All Leather
Footwear Sole Pattern
Cleated
Static Dissipative
No
Max. Heat Rating
350 Degrees F
Midsole Material
Rubber
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Series
IA5016
Metatarsal Guard Style
External
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Insole Material
EVA
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.36
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.64
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Tailex
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews