Shop IRON AGE

Men's 6-Inch Work Boot, 13 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460131

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460131
UPC #
690774186927
Country of Origin
China

Dimensions

Size
13
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.54
Predominant Footwear Color
Black
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated
Shank Material
Steel
Liner Material
Tailex
ASTM Footwear Class
ASTM F2413, EH
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Mark II Slip Test Results- Dairy Tile Dry
0.73
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Standards
ASTM F2413
Footwear Construction Type
Cemented
Upper Material Description
Leather
Non Metallic Upper
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Series
IA5150
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Slip-Resistance Value - Mark II - Wet
0.54
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.15
Heel Definition
Flat Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA5150

Ratings & reviews