Shop IRON AGE

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4480357

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5002
Zoro #
G4480357
UPC #
690774118461
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Midsole Material
EVA
Non-Marking Sole
No
Ninety Degree Heel
No
Footwear Shank Type
Plastic
Liner Material
Tailex
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Dry
0.96
ASTM Footwear Class
ASTM F2413, EH
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Shank Material
Plastic
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Removable Insole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Conductive
No
Insulated
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Upper Material Description
Leather
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Insole Material
EVA
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.96
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number IA5002

Ratings & reviews