Shop IRON AGE

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460052

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460052
UPC #
690774186491
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.15
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Static Dissipative
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Conductive
No
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.54
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Completely Non Metallic
No
Standards
ASTM F2413
Removable Insole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Tailex
Footwear Shank Type
Steel
Wide Toe Cap
No
Predominant Footwear Color
Black
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Shank Material
Steel
Non Metallic Upper
Yes
Non-Marking Sole
No
Max. Heat Rating
200 Degrees F
Insulated
No
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Series
IA5150
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.06
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.54
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.15
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number IA5150

Ratings & reviews