Shop IRON AGE

Men's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4501874

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4501874
UPC #
690774118331
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Liner Material
Tailex
Insulated
No
Removable Insole
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
ASTM Footwear Class
ASTM F2413, EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Max. Heat Rating
200 Degrees F
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Shank Material
Plastic
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Footwear Shank Type
Plastic
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Wet
0.76
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Insole Material
EVA
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.96
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews