Shop IRON AGE

Men's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4504385

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4504385
UPC #
690774118485
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Mark II Slip Test Results- Dairy Tile Oily
0.25
Non Metallic Upper
Yes
Liner Material
Tailex
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Ninety Degree Heel
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Style
6 in Work Boot
Standards
ASTM F2413
Conductive
No
Metal Chip Resisting Sole
Yes
Insulated
No
Static Dissipative
No
Upper Material Description
Leather
Metatarsal Guard
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Non-Marking Sole
No
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
200 Degrees F
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.76
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Toe Cap Material
Composite
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews