Shop IRON AGE

Men's 6-Inch Work Boot, 6 1/2 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480734

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480734
UPC #
690774124936
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Metatarsal Guard
External
Ninety Degree Heel
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Upper Boot Material
All Leather
Max. Heat Rating
350 Degrees F
Shank Material
Steel
Midsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Non Metallic Upper
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Wide Toe Cap
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Static Dissipative
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.36
Insulated
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.64
Footwear Construction Type
Goodyear(TM) Welt
Electrical Hazard Rated
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Series
IA5016
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
External
Non-Marking Upper
No
Slip Resistant
Yes
Maximum Heat Rating
350 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.36
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Welted
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Liner Material (PRINT)
Tailex
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Shape
Round
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
External
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews