Shop IRON AGE

Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481233

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481233
UPC #
690774118324
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Midsole Material
EVA
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Predominant Footwear Color
Brown
Liner Material
Tailex
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Non-Marking Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.25
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Conductive
No
Shank Material
Plastic
ASTM Footwear Class
ASTM F2413, EH
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Insole Material
EVA
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Heel Definition
Flat Heel
Insole Technology
Sponge Rubber Heel Wedge
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.96
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA5002

Ratings & reviews