Shop IRON AGE

Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4504376

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4504376
UPC #
690774118478
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Shank Material
Plastic
Max. Heat Rating
200 Degrees F
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Insulated
No
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.96
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.25
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Wide Toe Cap
No
Midsole Material
EVA
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Static Dissipative
No
Liner Material
Tailex
ASTM Footwear Class
ASTM F2413, EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.96
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.76
All-Leather Upper
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA5002

Ratings & reviews