Shop IRON AGE

Men's 6-Inch Work Boot, 6 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480831

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480831
UPC #
690774124929
Country of Origin
China

Dimensions

Size
6
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Non Metallic Upper
No
Footwear Construction Type
Goodyear(TM) Welt
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Liner Material
Tailex
Shank Material
Steel
CSA Footwear Standard
Not Specified
Static Dissipative
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
External
Completely Non Metallic
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Insole System
EVA
Midsole Material
Rubber
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Series
IA5016
Non-Marking Upper
No
Metatarsal Guard Style
External
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Welted
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Tailex
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Metatarsal Guard Location
External
Includes Shank
Yes
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews