Shop IRON AGE

Men's 6-Inch Work Boot, 6 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4504394

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4504394
UPC #
690774124127
Country of Origin
China

Dimensions

Size
6
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Tailex
Completely Non Metallic
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Max. Heat Rating
350 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Standards
ASTM F2413
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.87
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Style
6 in Work Boot
Insole System
EVA
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.64
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
External
Shank Material
Steel
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Series
IA5016
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Metatarsal Guard Style
External
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.36
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Wet
0.64
Style Family
6-Inch Work Boot
Construction
Welted
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews