Shop IRON AGE

Men's 6-Inch Work Boot, 6 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460061

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460061
UPC #
690774186804
Country of Origin
China

Dimensions

Size
6
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.15
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Metatarsal Guard
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.54
Conductive
No
Non Metallic Upper
Yes
Insulated
No
Completely Non Metallic
No
Insole System
EVA
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Ninety Degree Heel
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
IA5150
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.06
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.15
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.54
Construction
Cemented
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Tailex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA5150

Ratings & reviews