Shop IRON AGE

Women's 6-Inch Work Boot, 6, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5943520

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5943520
UPC #
690774188310
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Standards
F2413-11
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Footwear Shank Type
None
Oil Resisting Sole
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Wet
0.88
Insulated
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Waterproof Type
Bootie
Non Metallic Upper
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.68
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.94
Max. Heat Rating
200 Degrees F
Metal Chip Resisting Sole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.88
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.