Shop IRON AGE

Men's 6-Inch Work Boot, 7 1/2 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480707

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480707
UPC #
690774124950
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
External
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Max. Heat Rating
350 Degrees F
Removable Insole
Yes
Non Metallic Upper
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Dry
0.87
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Liner Material
Tailex
Upper Material Description
Leather
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Insole System
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Style
6 in Work Boot
Shank Material
Steel
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.64
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
External
Series
IA5016
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.64
Style Family
6-Inch Work Boot
Insole Material
EVA
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
350 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.36
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.87
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews