Shop IRON AGE

Men's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4504412

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4504412
UPC #
690774124158
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Rubber
Non Metallic Upper
No
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Construction Type
Goodyear(TM) Welt
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Oil Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.36
Footwear Shank Type
Steel
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Max. Heat Rating
350 Degrees F
Non-Marking Sole
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Wet
0.64
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
EVA
Upper Boot Material
All Leather
Wide Toe Cap
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Series
IA5016
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
External
Slip Resistant
Yes
Construction
Welted
Heel Definition
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.64
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily
0.36
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
350 Degrees F
Liner Material (PRINT)
Tailex
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Metatarsal Guard Location
External
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews