This item is Discontinued.

Iron Age IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 7 1/2, M, IA0120-1 IA0120-1

This item is Discontinued.

Iron Age

IA0120-1, Men's 8 in Composite Toe 8-Inch Work Boot, Brown, 7 1/2, M, IA0120-1 (Discontinued)

Mfr # IA0120-1
Zoro # G3900449
UPC # 690774327535
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0120-1
Zoro #
G3900449
UPC #
690774327535
Country of Origin
China
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
IA0120-1
Upper Boot Material
All Leather
Series
IA0120-1
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Conductive
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.35
Footwear Style
High-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2413
Footwear Construction Type
Cemented
Insulated
No
Non-Marking Sole
Yes
Last Number or Name
IA0120-1
CSA Footwear Standard
Not Specified
Midsole Material
Rubber
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.79
Chemical Resisting Sole
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
1000 Degrees F
For Outdoor Traction
No
Ninety Degree Heel
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Sole Pattern
Lugged
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Upper Material
Leather
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Construction
Cemented
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily
0.35
Insole Technology
Removable
Style Family
8-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.98
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
1,000 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.