Shop IRON AGE

Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5916248

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5916248
UPC #
690774188341
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Shank Material
Steel
Non-Marking Sole
Yes
Max. Heat Rating
200 Degrees F
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Style
Mid-Cut Work Boot
Outsole Material
Rubber
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Manufacturers Suggested Sole Slip Rating
Best
Standards
F2413-11
Insulation Type
None
Removable Insole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Footwear Shank Type
None
Oil Resisting Sole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.94
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Sole Pattern
Siped
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.68
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Slip-Resistance Value - Mark II - Wet
0.88
All-Leather Upper
Yes
Toe Cap Material
Composite
Insole Technology
Sponge Rubber Heel Wedge
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Heel Definition
Defined Heel
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.