Shop IRON AGE

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481075

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481075
UPC #
690774118492
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Construction Type
Cemented
Liner Material
Tailex
Midsole Material
EVA
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Cleated
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Puncture Resistant Insole
No
Insulated
No
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Conductive
No
Static Dissipative
No
Non Metallic Upper
Yes
ASTM Footwear Class
ASTM F2413, EH
Completely Non Metallic
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Shank Type
Plastic
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.25
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily/Wet
0.2
All-Leather Upper
Yes
Insole Technology
Sponge Rubber Heel Wedge
Toe Cap Material
Composite
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number IA5002

Ratings & reviews