Shop IRON AGE

Men's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480716

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480716
UPC #
690774124943
Country of Origin
China

Dimensions

Size
7
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
350 Degrees F
Shank Material
Steel
Insole System
EVA
Puncture Resistant Insole
No
Footwear Sole Pattern
Cleated
Conductive
No
Standards
ASTM F2413
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Removable Insole
Yes
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insulated
No
Metatarsal Guard
External
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Liner Material
Tailex
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.87
Upper Boot Material
All Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Wet
0.64
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
External
Slip Resistant
Yes
Heel Style
Flat Heel
Series
IA5016
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.36
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.64
Maximum Heat Rating
350 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.87
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Tailex
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Metatarsal Guard Location
External
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews