Shop IRON AGE

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481172

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481172
UPC #
690774118379
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Insulated
No
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Outsole Material
Rubber
Shank Material
Plastic
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Tailex
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.96
ASTM Footwear Class
ASTM F2413, EH
Footwear Construction Type
Cemented
Wide Toe Cap
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
EVA
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Oily
0.25
Insole Technology
Sponge Rubber Heel Wedge
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews