Shop IRON AGE

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4501883

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4501883
UPC #
690774118683
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Removable Insole
Yes
Shank Material
Plastic
Oil Resisting Sole
Yes
Insulated
No
Outsole Material
Rubber
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.25
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Footwear Sole Pattern
Cleated
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.96
Static Dissipative
No
Liner Material
Tailex
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Wet
0.76
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Insole Material
EVA
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.76
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Dry
0.96
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews