Shop IRON AGE

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4480341

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4480341
UPC #
690774118676
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Conductive
No
Liner Material
Tailex
Shank Material
Plastic
Non-Marking Sole
No
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
EVA
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Sole Pattern
Cleated
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.96
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
ASTM Footwear Class
ASTM F2413, EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.25
Wide Toe Cap
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Wet
0.76
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Dry
0.96
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA5002

Ratings & reviews