Shop IRON AGE

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Black, IA5016

  • Mfr # IA5016
  • Zoro # G4480743

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5016
Zoro #
G4480743
UPC #
690774124165
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5016
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
350 Degrees F
Predominant Footwear Color
Black
Midsole Material
Rubber
Liner Material
Tailex
Oil Resisting Sole
Yes
Shank Material
Steel
Footwear Shank Type
Steel
Insulated
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
External
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.36
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.64
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insole System
EVA
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.87
Resists
Abrasions, Chemicals, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Series
IA5016
Heat Resistant
No
Metatarsal Guard Style
External
Slip Resistant
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.36
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.64
Slip-Resistance Value - Mark II - Dry
0.87
Toe Cap Material
Steel
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Shank
Yes
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews