Shop IRON AGE

Men's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460016

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460016
UPC #
690774186408
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.54
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.15
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Midsole Material
EVA
Static Dissipative
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Footwear Style
6 in Work Boot
Max. Heat Rating
200 Degrees F
Insole System
EVA
ASTM Footwear Class
ASTM F2413, EH
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2413
Non Metallic Upper
Yes
Conductive
No
Wide Toe Cap
No
Shank Material
Steel
Puncture Resistant Insole
No
Removable Insole
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Tailex
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
IA5150
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.15
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.54
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailex
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA5150

Ratings & reviews