Shop IRON AGE

Women's 6-Inch Work Boot, 8, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5936012

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Size
8
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5936012
UPC #
690774188204
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
No
Static Dissipative
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Conductive
No
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Footwear Sole Pattern
Siped
Chain Saw Cut Resistant
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.88
Completely Non Metallic
No
Wide Toe Cap
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.94
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Shank Material
Steel
Waterproof Type
Bootie
Footwear Shank Type
None
Standards
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.68
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily
0.68
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.