Shop IRON AGE

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481136

product price: 
$
114.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481136
UPC #
690774118706
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Midsole Material
EVA
Standards
ASTM F2413
Predominant Footwear Color
Brown
Upper Material Description
Leather
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.96
Mark II Slip Test Results- Dairy Tile Oily
0.25
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
ASTM Footwear Class
ASTM F2413, EH
Non Metallic Upper
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Footwear Construction Type
Cemented
Footwear Shank Type
Plastic
Insulated
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.76
Chemical Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Liner Material
Tailex
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.96
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.25
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews