Shop IRON AGE

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4501892

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4501892
UPC #
690774118393
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Static Dissipative
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.96
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.25
Non-Marking Sole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Completely Non Metallic
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Upper Material Description
Leather
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Liner Material
Tailex
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.76
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
ASTM F2413, EH
Metatarsal Guard
No
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Material
EVA
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.25
Insole Technology
Sponge Rubber Heel Wedge
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.96
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA5002

Ratings & reviews