Shop IRON AGE

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, IA5002

  • Mfr # IA5002
  • Zoro # G4481163

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
IA5002
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA5002
Zoro #
G4481163
UPC #
690774118386
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA5002
Upper Boot Material
All Leather
Series
IA5002
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Wide Toe Cap
No
Non-Marking Sole
No
ASTM Footwear Class
ASTM F2413, EH
Shank Material
Plastic
Footwear Shank Type
Plastic
Footwear Sole Pattern
Cleated
Max. Heat Rating
200 Degrees F
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.20
Mark II Slip Test Results- Dairy Tile Oily
0.25
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Wet
0.76
Midsole Material
EVA
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.96
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Insulated
No
Closure Type
Lace Up
Upper Material
Leather
Resists
Abrasions, Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
200 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.25
Construction
Cemented
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.2
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.96
Slip-Resistance Value - Mark II - Wet
0.76
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5002

Ratings & reviews