Shop IRON AGE

Men's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150
  • Zoro # G5460034

product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA5150
Zoro #
G5460034
UPC #
690774186422
Country of Origin
China

Dimensions

Size
9
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
EVA
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
ASTM Footwear Class
ASTM F2413, EH
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.15
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Closure Type
Lace Up
Liner Material
Tailex
Non Metallic Upper
Yes
Conductive
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Predominant Footwear Color
Black
Shank Material
Steel
Wide Toe Cap
No
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Midsole Material
EVA
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Removable Insole
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Oils
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Series
IA5150
Slip-Resistance Value - Mark II - Wet
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.15
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Insole Material
EVA
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Tailex
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA5150

Ratings & reviews