Shop IRON AGE

Women's 6-Inch Work Boot, 9, Composite Toe, 7 in H, Black/Brown, 965

  • Mfr # IA965
  • Zoro # G5935802

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Width
XW
Style Number
965
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA965
Zoro #
G5935802
UPC #
690774188372
Country of Origin
Multiple
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black/Brown
Style Number
965
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Style
Mid-Cut Work Boot
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
None
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
200 Degrees F
Liner Material
Mesh, Nylon
Shank Material
Steel
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Insulation Type
None
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Siped
Non Metallic Upper
No
Standards
F2413-11
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.94
Wide Toe Cap
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.67
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Insole System
EVA Cushion Insert w/Sponge Rubber Heel Wedge
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.88
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.68
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.67
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.88
All-Leather Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.