Shop IRON AGE

Hauler, Men's Wellington Boot, 10.5, M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5619722

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5619722
UPC #
690774209640
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material Description
Leather
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Footwear Closure Type
Slip On
Completely Non Metallic
Yes
Conductive
No
Static Dissipative
No
Standards
ASTM F2413
Footwear Construction Type
Goodyear(TM) Welt
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.39
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Insole System
PU
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Wellington Boot
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Outsole Material
Polyurethane
Shank Material
Plastic
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Sole
No
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Style Family
Wellington Boot
Construction
Welted
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews