Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5726357

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0194
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5726357
UPC #
690774210103
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Liner Material
Mesh, Nylon
Predominant Footwear Color
Brown
Removable Insole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Insole System
PU
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.62
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
Footwear Style
Wellington Boot
Toe Shape
Round
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
Yes
Standards
ASTM F2413
Shank Material
Plastic
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
Wellington Boot
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Construction
Welted
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Slip On
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews