Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5541426

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5541426
UPC #
690774209657
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
Shank Material
Plastic
Predominant Footwear Color
Brown
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Insole System
PU
Toe Shape
Round
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Closure Type
Slip On
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.62
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Style Family
Wellington Boot
Insole Material
Polyurethane
Construction
Welted
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.39
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA0194

Ratings & reviews