Shop IRON AGE

Hauler, Men's Wellington Boot, 12, W, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5682442

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5682442
UPC #
690774210110
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.62
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Conductive
No
Midsole Material
Polyurethane
Footwear Closure Type
Slip On
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.39
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insulated
No
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Upper Material Description
Leather
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Shank Material
Plastic
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Upper Boot Material
All Leather
Outsole Material
Polyurethane
Insole System
PU
Toe Shape
Round
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Shank Type
Plastic
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Style Family
Wellington Boot
Toe Cap Material
Composite
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA0194

Ratings & reviews