Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5509235

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5509235
UPC #
690774209978
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Outsole Material
Polyurethane
Insole System
PU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
Footwear Style
Wellington Boot
Wide Toe Cap
No
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Upper Material Description
Leather
Midsole Material
Polyurethane
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Shank Type
Plastic
Liner Material
Mesh, Nylon
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Closure Type
Slip On
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Cap Material
Composite
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
Heel Definition
Flat Heel
Closure
Slip On
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.59
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA0194

Ratings & reviews