Shop IRON AGE

Hauler, Men's Wellington Boot, 14, M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5488637

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
IA0194
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5488637
UPC #
690774209985
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Upper Boot Material
All Leather
Insole System
PU
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Insulated
No
Wide Toe Cap
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Oily
0.39
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Toe Shape
Round
Non Metallic Upper
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Footwear Closure Type
Slip On
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Footwear Style
Wellington Boot
CSA Footwear Standard
Not Specified
Static Dissipative
No
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Goodyear(TM) Welt
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Toe Cap Material
Composite
Style Family
Wellington Boot
Heel Definition
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.62
Construction
Welted
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number IA0194

Ratings & reviews