Shop IRON AGE

Hauler, Men's Wellington Boot, 6, M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5802973

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5802973
UPC #
690774209558
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Metatarsal Guard
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Insole System
PU
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Standards
ASTM F2413
Upper Material Description
Leather
Outsole Material
Polyurethane
Shank Material
Plastic
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
250 Degrees F
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Wide Toe Cap
No
Footwear Shank Type
Plastic
Ninety Degree Heel
No
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Style Family
Wellington Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number IA0194

Ratings & reviews