Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5543736

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5543736
UPC #
690774209589
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Static Dissipative
No
Puncture Resistant Insole
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Sole Pattern
Cleated
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Footwear Closure Type
Slip On
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.62
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Insole System
PU
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Liner Material
Mesh, Nylon
Standards
ASTM F2413
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Insole Material
Polyurethane
Construction
Welted
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Closure
Slip On
Style Family
Wellington Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews