Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5584747

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5584747
UPC #
690774209602
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Upper Boot Material
All Leather
Toe Shape
Round
Footwear Shank Type
Plastic
Standards
ASTM F2413
Footwear Style
Wellington Boot
Max. Heat Rating
250 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Conductive
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insulated
No
Puncture Resistant Insole
No
Footwear Closure Type
Slip On
Insole System
PU
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Slip On
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Heel Definition
Flat Heel
Construction
Welted
Maximum Heat Rating
250 Degrees F
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews