Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5724065

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5724065
UPC #
690774209596
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Shank Type
Plastic
Toe Shape
Round
Static Dissipative
No
Max. Heat Rating
250 Degrees F
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Metatarsal Guard
No
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Style
Wellington Boot
Outsole Material
Polyurethane
Completely Non Metallic
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Conductive
No
Puncture Resistant Insole
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insole System
PU
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
Wellington Boot
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Slip On
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA0194

Ratings & reviews