Shop IRON AGE

Hauler, Men's Wellington Boot, 9.5, M, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5831953

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5831953
UPC #
690774209626
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Static Dissipative
No
Footwear Style
Wellington Boot
Predominant Footwear Color
Brown
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metatarsal Guard
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Ninety Degree Heel
No
Max. Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Insole System
PU
Mark II Slip Test Results- Dairy Tile Wet
0.59
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Footwear Sole Pattern
Cleated
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.62
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Wellington Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Maximum Heat Rating
250 Degrees F
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number IA0194

Ratings & reviews