Shop IRON AGE

Hauler, Men's Wellington Boot, Composite Toe W, Leather, 11 in Height, Brown

  • Mfr # IA0194
  • Zoro # G5667234

product price: 
$
160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0194
Zoro #
G5667234
UPC #
690774210059
Country of Origin
China
Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0194
Series
Hauler
Waterproof
No
Closure Type
Lace Up
Toe Shape
Round
Conductive
No
Standards
ASTM F2413
Ninety Degree Heel
No
Non-Marking Sole
Yes
Footwear Closure Type
Slip On
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh, Nylon
Midsole Material
Polyurethane
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Insole System
PU
Footwear Shank Type
Plastic
Max. Heat Rating
250 Degrees F
Footwear Style
Wellington Boot
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Shank Material
Plastic
Footwear Sole Pattern
Cleated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Style Family
Wellington Boot
Construction
Welted
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number IA0194

Ratings & reviews