Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5685766

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0160
Zoro #
G5685766
UPC #
690774212817
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
PU
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Max. Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Outsole Material
Polyurethane
Insulated
No
Conductive
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Ninety Degree Heel
No
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.62
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Brown
Footwear Construction Type
Direct Attached
Liner Material
Tailex
Waterproof Type
Bootie
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA0160

Ratings & reviews