Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5736823

product price: 
$
154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5736823
UPC #
690774212848
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Standards
ASTM F2413
Midsole Material
Rubber
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Waterproof Type
Bootie
Metatarsal Guard
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Shank Material
Plastic
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.62
Manufacturers Suggested Sole Slip Rating
Best
Insole System
PU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Tailex
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Brown
Non-Marking Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.62
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.39
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA0160

Ratings & reviews