Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe W, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5069863

product price: 
$
154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Footwear Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5069863
UPC #
690774212794
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Shank: Non-Metallic Rigid Nylon; Lining: Moisture Wicking Nylon Mesh with Waterproof Bootie; Insole: Removable PU Cushion Insert; Outsole: Direct Attached PU Outsole
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Brown
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
Wide Toe Cap
No
Standards
ASTM F2413
Insulated
No
Non-Marking Sole
Yes
Outsole Material
Polyurethane
Midsole Material
Rubber
Metatarsal Guard
No
Conductive
No
Liner Material
Tailex
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insole System
PU
Electrical Hazard Rated
Yes
Removable Insole
Yes
Upper Material Description
Leather
Footwear Style
Mid-Cut Work Boot
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number IA0160

Ratings & reviews