Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, 11.5, M, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5662124

product price: 
$
154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
M
Style Number
IA0160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0160
Zoro #
G5662124
UPC #
690774212671
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Shank Material
Plastic
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.39
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Chemical Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Footwear Style
Mid-Cut Work Boot
Standards
ASTM F2413
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Non Metallic Upper
Yes
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Liner Material
Tailex
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Shank Type
Plastic
Insole System
PU
Upper Material Description
Leather
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.62
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Construction
Direct Attached
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews