Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, Composite Toe M, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5616581

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5616581
UPC #
690774212664
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.62
Non-Marking Sole
Yes
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Midsole Material
Rubber
CSA Footwear Standard
Not Specified
Conductive
No
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.39
Footwear Sole Pattern
Cleated
Ninety Degree Heel
No
Insole System
PU
Insulated
No
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Waterproof Type
Bootie
Footwear Shank Type
Plastic
Static Dissipative
No
Wide Toe Cap
No
Footwear Style
Mid-Cut Work Boot
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily
0.39
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA0160

Ratings & reviews