Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, 12, M, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5742676

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IA0160
Zoro #
G5742676
UPC #
690774212688
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Completely Non Metallic
Yes
Wide Toe Cap
No
Liner Material
Tailex
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane
Insole System
PU
Upper Boot Material
All Leather
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.62
Midsole Material
Rubber
Footwear Shank Type
Plastic
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
0.39
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Non Metallic Upper
Yes
Waterproof Type
Bootie
Static Dissipative
No
Shank Material
Plastic
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Conductive
No
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Footwear Style
Mid-Cut Work Boot
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.59
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.39
Style Family
6-Inch Work Boot
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Dry
0.62
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number IA0160

Ratings & reviews