Shop IRON AGE

Hauler, Men's 6-Inch Work Boot, 14, M, Leather, 6 in Height, Brown

  • Mfr # IA0160
  • Zoro # G5614235

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5614235
UPC #
690774212701
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Insole System
PU
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Oily
0.39
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Midsole Material
Rubber
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Sole Pattern
Cleated
Footwear Shank Type
Plastic
Footwear Style
Mid-Cut Work Boot
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Standards
ASTM F2413
Removable Insole
Yes
Max. Heat Rating
250 Degrees F
Wide Toe Cap
No
Footwear Construction Type
Direct Attached
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.62
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Wet
0.59
Maximum Heat Rating
250 Degrees F
Construction
Direct Attached
Closure
Lace Up
Toe Cap Material
Composite
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number IA0160

Ratings & reviews